Navigation Menu New

Access My Account, Order History, Lists and more here.

55MW34 80-0944 UNSPSC # 41104104

Tourniquet Case

  • Item # 55MW34
  • Mfr. Model # 80-0944
  • UNSPSC # 41104104
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Tourniquet Case

  • Item # 55MW34
  • Mfr. Model # 80-0944
  • UNSPSC # 41104104
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Tourniquet Case
  • Color Black
  • Material Plastic
  • Length 2 1/2 in
  • Width 2 in
  • Height 6 in
  • Features Shirt Shield

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top