Skip Content

TP
ELESA

Hinged Safety Interlock Switch, 1NO/3NC Contact Form, Bottom Output Port Location

  • Item # 36Z781
  • My Part #
  • Mfr. Model # CFSW.110-6-1NO+3NC-F-C-5
  • Catalog Page # N/A
  • UNSPSC # 39121501
Hinged Safety Switch,1NO/3NC,5m,Bottom close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $447.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.0 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Elesa hinged safety interlock switch is designed with built-in multiple safety switches. Automatically breaks off the power supply to protect operators. Hinged body resists solvents, oils, greases, and other chemical agents. 1NO/3NC contact with 8-pin connector and 5m cable.

View More

Technical Specs

  • Item Hinged Safety Interlock Switch
  • Contact Form 1NO/3NC
  • Port Location Bottom Output
  • Height 4.33"
  • Width 2.36"
  • Depth 0.98"
  • AC Contact Rating 2A @ 24VAC
  • DC Contact Rating 2A @ 24VDC
  • Cable Length 5m
  • Termination 8 Pin Connector
  • Operating Temp. Range -68 Degrees to 176 Degrees F
  • Material Technopolymer
  • Cable Type UL/CSA STYLE 2587 8 X 22 AWG
  • IP Rating 67
  • NEMA Rating 6
  • Standards CE, UL, IMQ
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.