Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
ELESA

Polyamide Chemical Resistant Wing Handle with Matte Finish, Gray/Black; Hardware Not Included

  • Item# 15E733
  • Mfr. Model# EWP.110-EH-C0
  • Catalog Page# 2471
  • UNSPSC# 31162801
Polyamide Chemical Resistant Wing Handle with Matte Finish, Gray/Black; Hardware Not Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $12.07 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.25 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Chemical Resistant Wing Handle
  • Load Rated (Y/N) N
  • Mounting Type Unthreaded Through Holes
  • Material Polyamide
  • Finish Matte
  • Mounting Hole Center to Center 3-11/16"
  • Projection 1-1/4"
  • Grip Dia. 1/4"
  • Screw Size 21/64"
  • Overall Length 4-1/2"
  • Overall Width 3/4"
  • Color Gray/Black
  • Grip Height 1-21/64"
  • Grip Length 2-7/8"
  • Hardware Not Included
  • Operating Temp. -30 Degrees to 110 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.