Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ELECTROMARK

Warning Sign, 14 x 20In, BK/WHT, AL, ENG

  • Item# 9MGT3
  • Mfr. Model# S1047-A14
  • Catalog Page# N/A
  • UNSPSC# 55121704
Warning Sign,14 x 20In,BK/WHT,AL,ENG close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Warning Signs

Technical Specs

  • Item Warning Sign
  • Legend Vehicles and Contents Are Left At Owner's Risk
  • Legend Style Text
  • Language English
  • Material Aluminum
  • Mounting Style Surface
  • Height 14"
  • Width 20"
  • Legend/Background Color Black/White
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms