WG
ELECTROMARK

Health Hazard, Aluminum, 10" x 14", Surface

  • Item # 8AZH5
  • My Part #
  • Mfr. Model # S357A
  • Catalog Page # N/A
  • Catalog Group # E9826
  • UNSPSC # 55121704
Health Hazard, Aluminum, 10" x 14", Surface close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Warning Sign
  • Height 10"
  • Width 14"
  • Sign Material Aluminum
  • Sign Mounting Style Surface
  • Legend This Area Contains A Chemical Known To The State of California To Cause Cancer
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English
  • Legend Style Text
  • Glow-in-the-Dark No
  • Double-Sided No
  • UV Resistant No
  • Standards CA Section 25249.6
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products