Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
ELECTROMARK

Tag, Parking Permit, Numbered, PK100

  • Item# 8AEJ4
  • Mfr. Model# 29519001
  • Catalog Page# N/A
  • Catalog Group# E8594
  • UNSPSC# 55121503
Tag,Parking Permit,Numbered,PK100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Tag
  • Type Rear View Mirror Tag
  • Number Series 001-100
  • Color Blue on White
  • Width 2-3/4"
  • Height 4-7/8"
  • Legend Parking Permit
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms