Skip Content
C3
ELECTROMARK

Sign Fence Bracket,PK2

  • Item # 48X038
  • My Part #
  • Mfr. Model # FENCEBRACKNON
  • Catalog Page # N/A
  • UNSPSC # 55121908
Sign Fence Bracket,PK2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $23.54 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.155 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Sign Fence Bracket
  • Material Aluminum
  • Color Silver
  • For Use With Signs
  • Length 4"
  • Width 1"
  • Includes Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Sign Fence Bracket,PK2 is rated 3.0 out of 5 by 2.
Rated 5 out of 5 by from expensive but convenient. The nut will come off if you tighten them and put them on back ward. Threads go outboard of bracket.
Date published: 2016-07-16
Rated 1 out of 5 by from These are terrible. Over tighten the bolt just a little and the nut will come right off of the metal bar. Make your own for a better product.
Date published: 2016-03-09
  • y_2017, m_9, d_18, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_48X038, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.