Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ELECTROMARK

Security Sign, 20 x 28In, Ble/Red/Blk/Wht

  • Item# 48W921
  • Mfr. Model# COPPERTHEFTAL20X29
  • Catalog Page# N/A
  • UNSPSC# 55121718
Security Sign,20 x 28In,Ble/Red/Blk/Wht close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Security Signs

Technical Specs

  • Item Security Sign
  • Legend Notice Keep Out!/Aviso
  • Legend Style Text and Symbol
  • Language Bilingual
  • Material Aluminum
  • Mounting Style Surface
  • Height 20"
  • Width 28"
  • Legend/Background Color Blue/Red/Black/White
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms