Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ELECTROMARK

Quality Control Sign, 10 x 14In, Vinyl, ENG

  • Item# 9HNA3
  • Mfr. Model# S1311-V10
  • Catalog Page# N/A
  • Catalog Group# F0060
  • UNSPSC# 55121718
Quality Control Sign,10 x 14In,Vinyl,ENG close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Quality Control Sign
  • Legend Think Quality! Be Proud Of The Job You Do
  • Legend Style Text
  • Language English
  • Material Vinyl
  • Mounting Style Surface
  • Height 10"
  • Width 14"
  • Legend/Background Color Black and Green/White
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms