Navigation Menu New

Access My Account, Order History, Lists and more here.

9MG95 REFLKO1.04 UNSPSC # 55121718

Number Label, 4, Black On Orange, 1 in Character Height, 25 PK

  • Item # 9MG95
  • Mfr. Model # REFLKO1.04
  • UNSPSC # 55121718
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Number Label, 4, Black On Orange, 1 in Character Height, 25 PK

  • Item # 9MG95
  • Mfr. Model # REFLKO1.04
  • UNSPSC # 55121718
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Technical Specs

  • Item Number Label
  • Character 4
  • Character Height 1 in
  • Overall Height 1 1/2 in
  • Overall Width 1 in
  • Material Reflective Vinyl
  • Number of Cards 25
  • Character Width 1 in
Back to Top