Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ELECTROMARK

NFR Label, 1-1/2 In. H, 3-7/8 In. W, PK25

  • Item# 8AFM6
  • Mfr. Model# 31302
  • Catalog Page# 2366
  • UNSPSC# 55121606
NFR Label,1-1/2 In. H,3-7/8 In. W,PK25 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Vinyl cloth Porta-Pack® refills feature vinyl cloth construction for added durability.

View More

Technical Specs

  • Item NFR Label
  • Legend/Background Color Blue, Red, Yellow, Black/White
  • Material Polyester
  • Height 1-1/2"
  • Width 3-7/8"
  • Metal Detectable No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.