Skip Content

DG
ELECTROMARK

Exit Sign,9 x 12In,White/Green,Exit

  • Item # 3WCJ8
  • My Part #
  • Mfr. Model # S222G
  • Catalog Page # N/A
  • UNSPSC # 55121704
Exit Sign,9 x 12In,White/Green,Exit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Exit Sign
  • Sign Subject Matter Exit and Entrance
  • Height 9"
  • Width 12"
  • Sign Material Polyester
  • Sign Mounting Style Adhesive Surface
  • Legend Exit
  • Sign Legend Color White
  • Sign Background Color Green
  • Printed Language English
  • Legend Style Text
  • Glow-in-the-Dark Yes
  • UV Resistant No
  • Includes Left Arrow
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms