Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ELECTROMARK

Directional Sign, 7 x 20In, WHT/BL, PLSTC

  • Item# 8CL55
  • Mfr. Model# S1428
  • Catalog Page# N/A
  • UNSPSC# 55121718
Directional Sign,7 x 20In,WHT/BL,PLSTC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Exit and Entry Signs

Technical Specs

  • Item Directional Sign
  • Legend (Arrow Diagonal)
  • Legend Style Symbol
  • Material Plastic
  • Mounting Style Surface
  • Height 7"
  • Width 20"
  • Glow-in-the-Dark No
  • Legend/Background Color White/Blue
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms