Skip Content

DG
ELECTROMARK

Die Cut Letter Label, A, Black, 3" Character Height, 10 PK

  • Item # 9RV42
  • My Part #
  • Mfr. Model # 34120-3A
  • Catalog Page # N/A
  • Catalog Group # E8795
  • UNSPSC # 60111304
Label,A,Black,Vinyl,3 In. H,PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Die Cut Letter Label
  • Character A
  • Character Height 3"
  • Overall Height 3"
  • Overall Width 1-1/4"
  • Material Vinyl
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products