Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ELECTROMARK

Die Cut Letter Label, N, Black, 3" Character Height, 10 PK

  • Item# 9CHW5
  • Mfr. Model# 341203N
  • Catalog Page# N/A
  • Catalog Group# E8795
  • UNSPSC# 60111304
Die Cut Letter Label, N, Black, 3" Character Height, 10 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Letters and Numbers

Technical Specs

  • Item Die Cut Letter Label
  • Character N
  • Character Height 3"
  • Color Black
  • Material Vinyl
  • Overall Height 3"
  • Overall Width 1-1/4"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms