Skip Content

DG
ELECTROMARK

Danger Tag, Accident Prevention, Vinyl, 5-3/4" x 3"

  • Item # 9HV20
  • My Part #
  • Mfr. Model # 5025V
  • Catalog Page # N/A
  • Catalog Group # E8004
  • UNSPSC # 55121502
Danger Tag,5-3/4 x 3 In,Vinyl,PK25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Safety Tags

Technical Specs

  • Item Danger Tag
  • Material Vinyl
  • Legend Do Not Close
  • Height 5-3/4"
  • Width 3"
  • Legend Color Black
  • Background Color White
  • Language English
  • Legend Style Text
  • Shape Rectangle
  • Header Danger
  • Header Legend Color White
  • Header Background Color Black, Red, White
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products