Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ELECTROMARK

Danger No Smoking Sign, 7 x 10In, ENG, Text

  • Item# 8AZ16
  • Mfr. Model# S168-FA
  • Catalog Page# N/A
  • Catalog Group# E9890
  • UNSPSC# 55121704
Danger No Smoking Sign,7 x 10In,ENG,Text close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All No Smoking Signs

Technical Specs

  • Item Danger No Smoking Sign
  • Legend No Smoking Matches Open Flames
  • Legend Style Text
  • Language English
  • Material Reflective Aluminum
  • Mounting Style Surface
  • Height 7"
  • Width 10"
  • Legend/Background Color Red and Black/White
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None