Skip Content
WG
ELECTROMARK

Danger Label, 5 In. W, 3-1/2 In. H

  • Item # 3XFA6
  • Mfr. Model # L279H
  • Catalog Page # N/A
  • UNSPSC # 55121606
Danger Label,5 In. W,3-1/2 In. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Danger Label
  • Language English
  • Legend No Smoking
  • Header Danger
  • Material Vinyl
  • Height 3-1/2"
  • Width 5"
  • Legend Color Black
  • Background Color White
  • Legend Style Text
  • Shape Rectangle
  • Header Legend Color White
  • Header Background Color Black, Red, White
  • Metal Detectable No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms