Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ELECTROMARK

Orange Wire Marker Book, Vinyl, No. of Labels: 30

  • Item# 48X180
  • Mfr. Model# BOOKSL32
  • Catalog Page# N/A
  • UNSPSC# 55121606
Orange Wire Marker Book, Vinyl, No. of Labels: 30 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Wire Marking Labels

Technical Specs

  • Item Wire Marker Book
  • Label Type Preprinted And Write-On
  • Legend Caution: CATV Cable
  • Color Orange
  • Markers per Card 30 Per Book
  • Material Vinyl
  • Temp. Range -40 Degrees F to 176 Degrees F
  • Label Width 3.00"
  • Label Height 1.00"
  • Marker Attachment Style Self-Adhesive
  • No. of Labels 30
  • Write-On Area 0.75" x 1.00"
  • Label Material Vinyl
  • Background Color Orange
  • Legend Color Black
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.