Skip Content

TP
ELECTROLUX

White Front Load Washer, Residential

  • Item # 52HZ81
  • My Part #
  • Mfr. Model # EIFLS20QSW
  • Catalog Page # 1304
  • UNSPSC # 52141601
Front Load Washer,White,25" D,33-1/2" H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,202.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 235.0 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This ELECTROLUX front load washer provides excellent, thorough cleaning with WaterFall™ wash technology, gentle Immersion Care™ cleaning motion, and a fresh water rinse. Additional wash cycles include whitest white, comforter and bedding settings. The Silentdesign™ and vibration control system help keep machine running quietly.

View More

Technical Specs

  • Item Front Load Washer
  • Washer Capacity 2.4 cu. ft.
  • Power Source Electric
  • Color White
  • Width 24"
  • Height 33-1/2"
  • Depth 25"
  • Voltage 120
  • Commercial / Residential Residential
  • Number of Wash Cycles 14
  • Wash Cycle Settings 14
  • Temp. Settings 5 Temperature Keys
  • Amps 10
  • Stackable Yes
  • Features Perfect Steam Washer, Expert care Wash System, Luxury-Quiet, NSF Certified
  • Plug Type 3-Prong
  • Green Certification or Other Recognition ENERGY STAR
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.