Task Lights

2 products found with these common attributes:
  • Item Articulating Arm Task Light
  • Lamp Type LED
  • Watts 11
  • Voltage 120
  • Lamp Included Yes
  • Mounting Type Clamp Base
  • Color Black
Narrow your results by
Brand
1 Selected
Lumens
1 Selected
Arm Length
Please Select

Brand

ELECTRIX

Lumens

800
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Lumens
Arm Length
Price
Qty
Please use Qty box to add item(s) to cart.
Task Light, LED, 11W, 30
2248 LED-R
800
30"

$143.00 / each

Enter location to check availability
Catalog Page #  516 

Web Price $143.00 / each

Technical Specs

  • Item Articulating Arm Task Light
  • Lamp Type LED
  • Watts 11
  • Lumens 800
  • Arm Length 30"
  • Voltage 120
  • Lamp Included Yes
  • Mounting Type Clamp Base
  • Color Black
Task Light, LED, 11W, 45
2010 LED-R
800
45"

$185.00 / each

Enter location to check availability
Catalog Page #  516 

Web Price $185.00 / each

Technical Specs

  • Item Articulating Arm Task Light
  • Lamp Type LED
  • Watts 11
  • Lumens 800
  • Arm Length 45"
  • Voltage 120
  • Lamp Included Yes
  • Mounting Type Clamp Base
  • Color Black
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More