Task Lights

2 products found with these common attributes:
  • Lamp Type LED
  • Voltage 120
  • Lamp Included Yes
  • Color Black
Narrow your results by
Brand
1 Selected
Item
Please Select
Watts
Please Select
Lumens
Please Select
Arm Length
1 Selected
Mounting Type
Please Select

Brand

ELECTRIX

Arm Length

30"
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Item
Watts
Lumens
Arm Length
Mounting Type
Price
Qty
Please use Qty box to add item(s) to cart.
Task Light, LED, 11W, 30
2248 LED-R
Articulating Arm Task Light
11
800
30"
Clamp Base

$143.00 / each

Enter location to check availability
Catalog Page #  516 

Web Price $143.00 / each

Technical Specs

  • Item Articulating Arm Task Light
  • Lamp Type LED
  • Watts 11
  • Lumens 800
  • Arm Length 30"
  • Voltage 120
  • Lamp Included Yes
  • Mounting Type Clamp Base
  • Color Black
Task Light, LED, Arm 30
7430 BLACK
Goose Neck Task Light
3
300
30"
Magnetic Base

$124.74 / each

Enter location to check availability
Catalog Page #  NA

Web Price $124.74 / each

Technical Specs

  • Item Goose Neck Task Light
  • Lamp Type LED
  • Watts 3
  • Lumens 300
  • Arm Length 30"
  • Voltage 120
  • Lamp Included Yes
  • Mounting Type Magnetic Base
  • Color Black
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms