Skip Content

 
ELECTRIX

Task Light

Task Light close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Task Light 
Type
Please Select
Lamp Type
Please Select
Watts
Please Select
Arm Length
Please Select
Voltage
Please Select

Your Filters:

Clear All
Price
  • $100-$200 
Select items to compare View Compare
9 Products
Compare /
Item #
Mfr.
Model #
Type
Lamp Type
Watts
Arm Length
Voltage
Price
Qty
Please use Qty box to add item(s) to cart.
7844
Articulating Arm
LED
6
22"
120

$182.50 / each

Enter location to check availability
Catalog Page #  NA

Price $182.50 / each

Technical Specs

  • Item Task Light
  • Type Articulating Arm
  • Lamp Type LED
  • Watts 6
  • Arm Length 22"
  • Voltage 120
7842
Articulating Arm
LED
6
22"
120

$170.50 / each

Enter location to check availability
Catalog Page #  NA

Price $170.50 / each

Technical Specs

  • Item Task Light
  • Type Articulating Arm
  • Lamp Type LED
  • Watts 6
  • Arm Length 22"
  • Voltage 120
7840
Clamp-On
LED
6
22"
120

$182.50 / each

Enter location to check availability
Catalog Page #  NA

Price $182.50 / each

Technical Specs

  • Item Task Light
  • Type Clamp-On
  • Lamp Type LED
  • Watts 6
  • Arm Length 22"
  • Voltage 120
7304
Gooseneck
Fluorescent
20
25"
12

$158.50 / each

Enter location to check availability
Catalog Page #  656 

Price $158.50 / each

Technical Specs

  • Item Task Light
  • Type Gooseneck
  • Lamp Type Fluorescent
  • Watts 20
  • Arm Length 25"
  • Voltage 12
7305
Gooseneck
Halogen
20
25"
120

$156.75 / each

Enter location to check availability
Catalog Page #  656 

Price $156.75 / each

Technical Specs

  • Item Task Light
  • Type Gooseneck
  • Lamp Type Halogen
  • Watts 20
  • Arm Length 25"
  • Voltage 120
7330 Black
Gooseneck
Halogen
50
30"
120

$177.25 / each

Enter location to check availability
Catalog Page #  NA

Price $177.25 / each

Technical Specs

  • Item Task Light
  • Type Gooseneck
  • Lamp Type Halogen
  • Watts 50
  • Arm Length 30"
  • Voltage 120
7366
Gooseneck
Halogen
55
30"
120

$46.90 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $46.90 / each

Price $187.00 / each

Technical Specs

  • Item Task Light
  • Type Gooseneck
  • Lamp Type Halogen
  • Watts 55
  • Arm Length 30"
  • Voltage 120
7368
Gooseneck
Halogen
55
30"
120

$152.95 / each

Enter location to check availability
Catalog Page #  656 

Clearance Price $152.95 / each

Price $161.00 / each

Technical Specs

  • Item Task Light
  • Type Gooseneck
  • Lamp Type Halogen
  • Watts 55
  • Arm Length 30"
  • Voltage 120
7703
Pivoting Head
Halogen
70
2"
24

$178.25 / each

Enter location to check availability
Catalog Page #  NA

Price $178.25 / each

Technical Specs

  • Item Task Light
  • Type Pivoting Head
  • Lamp Type Halogen
  • Watts 70
  • Arm Length 2"
  • Voltage 24
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More