DV
ELECTRIX

Task Light, Incandescent, Black, 100W, 120V

  • Item # 39TA60
  • My Part #
  • Mfr. Model # 2010
  • Catalog Page # N/A
  • UNSPSC # 39111516
Task Light, Incandescent, Black, 100W, 120V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Articulating Arm Task Light
  • Task Light Type Articulating Arm Task Light
  • Lamp Type Incandescent
  • Watts 100
  • Arm Length 45"
  • Voltage 120
  • Lumens 800
  • Lamp Included No
  • Switch Slide
  • Color Black
  • Waterproof No
  • Overall Reach 50"
  • Cord Length 9 ft.
  • Material of Construction Metal
  • Mounting Type Clamp Base
  • Cord Conductor 3
  • Cord Type SVT
  • Manufacturers Warranty Length 3 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.