Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
ELECTRIX

Magnifier Light,LED,Diopeter 3,Blk,19W

  • Item # 52XH41
  • My Part #
  • Mfr. Model # 7460 LED
  • Catalog Page # 515
  • UNSPSC # 41111713
Magnifier Light,LED,Diopeter 3,Blk,19W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $207.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 16.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Rectangular Magnifier Light
  • Type Magnifier Light
  • Magnification 1.75
  • Color Black
  • Diopter 3
  • Lumens 690
  • Dimmable No
  • Magnifier Light Shape Rectangular
  • Magnifier Light Base Weighted Base
  • Cord Conductor 3
  • Arm Length 30"
  • Overall Length 30"
  • Cord Length 9 ft.
  • Watts 19
  • Lamp Included Yes
  • Light Technology LED
  • Lens Diameter 7"
  • Includes 10" dia. Circular Swivel, (2) Energy-Saving LED Strips
  • Special Features 7" Viewing Area, Lens Housing Is Valox Engineered Static and Scratch Resistant Resin, 50,000 hr. Life
  • Standards UL Listed, CSA Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Magnifier Light,LED,Diopeter 3,Blk,19W is rated 3.0 out of 5 by 1.
Rated 3 out of 5 by from I expected much more from a "Made in USA" product in this price range. The brand has a decent reputation, but the lamp I received has a bad LED module. One of the modules, when first turned on, flickers dimly for about a minute then eventually comes on full brightness. During initial troubleshooting, I was disappointed by the build quality. It's obvious that this is a converted CFL magnifier. The LED driver is stuffed into a cavity and held in place with double face tape and a wedge of foam. There is an unnecessary 2" section of wire between the power wire and the LED driver -- as if the fixture had already been assembled as a CFL lamp and the ballast was cut out to wire in the LED driver. Rather than do a warranty return to Grainger, I've contacted the manufacturer to see if they will simply send the parts to make the repair in-house. In addition, the weighted base is not nearly heavy enough for one-handed adjustment of the magnifier position.
Date published: 2017-04-11
  • y_2018, m_7, d_19, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_52XH41, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.