Skip Content

DV
ELECTRIX

Magnifier Light,1.75x,3D,Clamp On

  • Item # 39TA62
  • My Part #
  • Mfr. Model # 7121
  • Catalog Page # N/A
  • UNSPSC # 41111713
Magnifier Light,1.75x,3D,Clamp On close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Round Magnifier Light
  • Type Magnifier Light
  • Magnification 1.75
  • Color Black
  • Diopter 3
  • Lumens 1050
  • Dimmable No
  • Magnifier Light Shape Round
  • Magnifier Light Base Clamp Base
  • Cord Conductor 3
  • Arm Length 45"
  • Overall Length 53"
  • Cord Length 9 ft.
  • Watts 22
  • Lamp Included Yes
  • Light Technology Fluorescent
  • Lens Diameter 5"
  • Special Features Scratch Resistant Polycarbonate
  • Standards UL
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products