Skip Content

DG
ELECTRIX

Magnifier Lens

  • Item # 6VT76
  • My Part #
  • Mfr. Model # MAG3
  • Catalog Page # N/A
  • UNSPSC # 41111713
Magnifier Lens close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Magnifier Lenses

Technical Specs

  • Item 3D Swing Away Magnifer Lens
  • Diopter 3
  • Color Black
  • Application For Additional Magnification
  • For Use With 2V944, 6VT78, 6W902, 6W905
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms