Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
ELECTRIX

26" 22 Watt LED Tubular Machine Tool Light

  • Item# 6MGJ4
  • Mfr. Model# 8001
  • Catalog Page# 533
  • UNSPSC# 39111516
26" 22 Watt LED Tubular Machine Tool Light close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $1,289.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.16 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tubular Machine Tool Lights

• 120V Lamps included
Use in food and pharmaceutical processing, lathes, and machine enclosures where coolants, solvents, and cutting fluids are present. Water-resistant (not submersible) and dustproof. 2-3/4" outside dia. All lights come with mounting brackets. 9-1/2-ft., 18-ga. SVTO/O cord.
UL, C-UL Listed.

View More

Technical Specs

  • Item Tubular Machine Tool Light
  • Machine Tool Light Type Tubular Machine Tool Light
  • Lamp Type LED
  • Voltage 24VDC
  • Watts 22
  • Lumens 1090
  • Outside Dia. 2.75"
  • Overall Length 26"
  • Tube Material Polycarbonate
  • Cord Length 9 ft.
  • Cord Type SVT
  • Gauge/Conductor 18/3
  • Mounting Type Bracket
  • Ballast Remote
  • Average Life 50,000 hrs.
  • Special Features IP65
  • Includes Mounting Brackets
  • Standards UL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.