Gooseneck Task Lights

2 products found with these common attributes:
  • Item Gooseneck Task Light
  • Lamp Type LED
  • Arm Length 22"
  • Voltage 120
  • Mounting Type Clamp Base
Narrow your results by
Brand
1 Selected
Watts
1 Selected
Lumens
Please Select
Lamp Included
Please Select
Color
Please Select

Brand

ELECTRIX

Watts

7
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Watts
Lumens
Lamp Included
Color
Price
Qty
Please use Qty box to add item(s) to cart.
Task Light, LED, 120V, 7W, Gray
3001
7
525
Yes
Gray

$268.00 / each

Enter location to check availability
Catalog Page #  516 

Web Price $268.00 / each

Technical Specs

  • Item Gooseneck Task Light
  • Lamp Type LED
  • Watts 7
  • Lumens 525
  • Arm Length 22"
  • Voltage 120
  • Lamp Included Yes
  • Mounting Type Clamp Base
  • Color Gray
Gooseneck Task Light, LED, Arm 22
7397 BLACK
7
690
No
Black

$115.94 / each

Enter location to check availability
Catalog Page #  NA

Web Price $115.94 / each

Technical Specs

  • Item Gooseneck Task Light
  • Lamp Type LED
  • Watts 7
  • Lumens 690
  • Arm Length 22"
  • Voltage 120
  • Lamp Included No
  • Mounting Type Clamp Base
  • Color Black
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More