Skip Content

 

Gooseneck Task Lights

5 products found with these common attributes:
  • Item Gooseneck Task Light
  • Lamp Included Yes
  • Color Black
Narrow your results by
Brand
1 Selected
Lamp Type
1 Selected
Watts
Please Select
Lumens
Please Select
Arm Length
Please Select
Voltage
Please Select
Mounting Type
Please Select

Brand

ELECTRIX

Lamp Type

Halogen
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Lamp Type
Watts
Lumens
Arm Length
Voltage
Mounting Type
Price
Qty
Please use Qty box to add item(s) to cart.
Clamp On Light,100 W
7420
Halogen
100
1600
27"
120
Clamp Base

$54.90 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $54.90 / each

Web Price $178.00

Technical Specs

  • Item Gooseneck Task Light
  • Lamp Type Halogen
  • Watts 100
  • Lumens 1600
  • Arm Length 27"
  • Voltage 120
  • Lamp Included Yes
  • Mounting Type Clamp Base
  • Color Black
Task Light,Halogen,20W,22 In L
6000
Halogen
20
690
25"
Weighted Base

$133.48 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $133.48 / each

Web Price $140.50

Technical Specs

  • Item Gooseneck Task Light
  • Lamp Type Halogen
  • Watts 20
  • Lumens 690
  • Arm Length 25"
  • Lamp Included Yes
  • Mounting Type Weighted Base
  • Color Black
Tool Light,20 W,120 V
7305
Halogen
20
690
25"
120
Magnetic Base

$141.08 / each

Enter location to check availability
Catalog Page #  532 

Clearance Price $141.08 / each

Web Price $148.50

Technical Specs

  • Item Gooseneck Task Light
  • Lamp Type Halogen
  • Watts 20
  • Lumens 690
  • Arm Length 25"
  • Voltage 120
  • Lamp Included Yes
  • Mounting Type Magnetic Base
  • Color Black
Machine Light,Black,Halogen,50W,120V
7330 Black
Halogen
50
950
30"
120
Magnetic Base

$173.85 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $173.85 / each

Web Price $183.00

Technical Specs

  • Item Gooseneck Task Light
  • Lamp Type Halogen
  • Watts 50
  • Lumens 950
  • Arm Length 30"
  • Voltage 120
  • Lamp Included Yes
  • Mounting Type Magnetic Base
  • Color Black
Tool Light,55 W
7712 BLACK
Halogen
55
950
27"
120
Screw-Down Base

$276.93 / each

Enter location to check availability
Catalog Page #  532 

Clearance Price $276.93 / each

Web Price $291.50

Technical Specs

  • Item Gooseneck Task Light
  • Lamp Type Halogen
  • Watts 55
  • Lumens 950
  • Arm Length 27"
  • Voltage 120
  • Lamp Included Yes
  • Mounting Type Screw-Down Base
  • Color Black
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms