Gooseneck Task Lights

2 products found with these common attributes:
  • Item Gooseneck Task Light
  • Lamp Type LED
  • Watts 5
  • Arm Length 22"
  • Voltage 120
  • Lamp Included Yes
  • Color Black
Narrow your results by
Brand
1 Selected
Lumens
1 Selected
Mounting Type
Please Select

Brand

ELECTRIX

Lumens

500
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Lumens
Mounting Type
Price
Qty
Please use Qty box to add item(s) to cart.
Work Light, Clamp Mount, LED, 5W, 120V
7904
500
Clamp Base

$271.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $271.50 / each

Technical Specs

  • Item Gooseneck Task Light
  • Lamp Type LED
  • Watts 5
  • Lumens 500
  • Arm Length 22"
  • Voltage 120
  • Lamp Included Yes
  • Mounting Type Clamp Base
  • Color Black
Work Light, Magnet Mount, LED, 5W, 120V
7905
500
Magnetic Base

$275.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $275.00 / each

Technical Specs

  • Item Gooseneck Task Light
  • Lamp Type LED
  • Watts 5
  • Lumens 500
  • Arm Length 22"
  • Voltage 120
  • Lamp Included Yes
  • Mounting Type Magnetic Base
  • Color Black
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More