Gooseneck Task Lights

10 products found with these common attributes:
Narrow your results by
Brand
1 Selected
Item
1 Selected
Lamp Type
Please Select
Watts
Please Select
Lumens
Please Select
Arm Length
Please Select
Voltage
Please Select
Lamp Included
Please Select
Mounting Type
Please Select
Color
Please Select

Brand

ELECTRIX

Item

Gooseneck Task Light
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Item
Lamp Type
Watts
Lumens
Arm Length
Voltage
Lamp Included
Mounting Type
Color
Price
Qty
Please use Qty box to add item(s) to cart.
Mini Task Light, 20 W
7304
Gooseneck Task Light
Fluorescent
20
690
25"
12
Yes
Clamp Base
Black

$94.65 / each

Enter location to check availability
Catalog Page #  516 

Clearance Price $94.65 / each

Web Price $148.00

Technical Specs

  • Item Gooseneck Task Light
  • Lamp Type Fluorescent
  • Watts 20
  • Lumens 690
  • Arm Length 25"
  • Voltage 12
  • Lamp Included Yes
  • Mounting Type Clamp Base
  • Color Black
Work Light, Gooseneck, 100W, 120V, L Bracket
7290
Gooseneck Task Light
Incandescent
100
800
22"
120
Yes
Bracket Base
Black

$54.80 / each

Enter location to check availability
Catalog Page #  516 

Clearance Price $54.80 / each

Web Price $83.00

Technical Specs

  • Item Gooseneck Task Light
  • Lamp Type Incandescent
  • Watts 100
  • Lumens 800
  • Arm Length 22"
  • Voltage 120
  • Lamp Included Yes
  • Mounting Type Bracket Base
  • Color Black
Gooseneck Task Light, LED, Arm 22
7290 LED-R
Gooseneck Task Light
LED
11
800
22"
120
Yes
Bracket Base
Black

$56.32 / each

Enter location to check availability
Catalog Page #  NA

Web Price $56.32 / each

Technical Specs

  • Item Gooseneck Task Light
  • Lamp Type LED
  • Watts 11
  • Lumens 800
  • Arm Length 22"
  • Voltage 120
  • Lamp Included Yes
  • Mounting Type Bracket Base
  • Color Black
Gooseneck Task Light, LED, Arm 22
7292 LED-R
Gooseneck Task Light
LED
11
800
22"
120
Yes
Clamp Base
Black

$55.18 / each

Enter location to check availability
Catalog Page #  NA

Web Price $55.18 / each

Technical Specs

  • Item Gooseneck Task Light
  • Lamp Type LED
  • Watts 11
  • Lumens 800
  • Arm Length 22"
  • Voltage 120
  • Lamp Included Yes
  • Mounting Type Clamp Base
  • Color Black
Gooseneck Task Light, LED, Arm 22
7303 LED-R
Gooseneck Task Light
LED
11
800
22"
120
Yes
Magnetic Base
Black

$69.52 / each

Enter location to check availability
Catalog Page #  NA

Web Price $69.52 / each

Technical Specs

  • Item Gooseneck Task Light
  • Lamp Type LED
  • Watts 11
  • Lumens 800
  • Arm Length 22"
  • Voltage 120
  • Lamp Included Yes
  • Mounting Type Magnetic Base
  • Color Black
Work Light, Clamp Mount, LED, 5W, 120V
7904
Gooseneck Task Light
LED
5
500
22"
120
Yes
Clamp Base
Black

$271.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $271.50 / each

Technical Specs

  • Item Gooseneck Task Light
  • Lamp Type LED
  • Watts 5
  • Lumens 500
  • Arm Length 22"
  • Voltage 120
  • Lamp Included Yes
  • Mounting Type Clamp Base
  • Color Black
Work Light, Magnet Mount, LED, 5W, 120V
7905
Gooseneck Task Light
LED
5
500
22"
120
Yes
Magnetic Base
Black

$275.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $275.00 / each

Technical Specs

  • Item Gooseneck Task Light
  • Lamp Type LED
  • Watts 5
  • Lumens 500
  • Arm Length 22"
  • Voltage 120
  • Lamp Included Yes
  • Mounting Type Magnetic Base
  • Color Black
Task Light, LED, 120V, 6W, Black
7840
Gooseneck Task Light
LED
6
370
22"
120
Yes
Clamp Base
Black

$172.00 / each

Enter location to check availability
Catalog Page #  516 

Web Price $172.00 / each

Technical Specs

  • Item Gooseneck Task Light
  • Lamp Type LED
  • Watts 6
  • Lumens 370
  • Arm Length 22"
  • Voltage 120
  • Lamp Included Yes
  • Mounting Type Clamp Base
  • Color Black
Task Light, LED, 120V, 7W, Gray
3001
Gooseneck Task Light
LED
7
525
22"
120
Yes
Clamp Base
Gray

$268.00 / each

Enter location to check availability
Catalog Page #  516 

Web Price $268.00 / each

Technical Specs

  • Item Gooseneck Task Light
  • Lamp Type LED
  • Watts 7
  • Lumens 525
  • Arm Length 22"
  • Voltage 120
  • Lamp Included Yes
  • Mounting Type Clamp Base
  • Color Gray
Gooseneck Task Light, LED, Arm 22
7397 BLACK
Gooseneck Task Light
LED
7
690
22"
120
No
Clamp Base
Black

$115.94 / each

Enter location to check availability
Catalog Page #  NA

Web Price $115.94 / each

Technical Specs

  • Item Gooseneck Task Light
  • Lamp Type LED
  • Watts 7
  • Lumens 690
  • Arm Length 22"
  • Voltage 120
  • Lamp Included No
  • Mounting Type Clamp Base
  • Color Black
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms