Gooseneck Task Lights

7 products found with these common attributes:
  • Item Gooseneck Task Light
Narrow your results by
Brand
1 Selected
Lamp Type
Please Select
Watts
Please Select
Lumens
Please Select
Arm Length
Please Select
Voltage
Please Select
Lamp Included
Please Select
Mounting Type
1 Selected
Color
Please Select

Brand

ELECTRIX

Mounting Type

Clamp Base
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Lamp Type
Watts
Lumens
Arm Length
Voltage
Lamp Included
Mounting Type
Color
Price
Qty
Please use Qty box to add item(s) to cart.
Mini Task Light, 20 W
7304
Fluorescent
20
690
25"
12
Yes
Clamp Base
Black

$94.65 / each

Enter location to check availability
Catalog Page #  516 

Clearance Price $94.65 / each

Web Price $148.00

Technical Specs

  • Item Gooseneck Task Light
  • Lamp Type Fluorescent
  • Watts 20
  • Lumens 690
  • Arm Length 25"
  • Voltage 12
  • Lamp Included Yes
  • Mounting Type Clamp Base
  • Color Black
Gooseneck Work Light, 100W, 120V, Clamp Mtg
7292
Incandescent
100
800
22"
120
Yes
Clamp Base
Black

$61.18 / each

Enter location to check availability
Catalog Page #  516 

Clearance Price $61.18 / each

Web Price $91.00

Technical Specs

  • Item Gooseneck Task Light
  • Lamp Type Incandescent
  • Watts 100
  • Lumens 800
  • Arm Length 22"
  • Voltage 120
  • Lamp Included Yes
  • Mounting Type Clamp Base
  • Color Black
Gooseneck Task Light, LED, Arm 22
7292 LED-R
LED
11
800
22"
120
Yes
Clamp Base
Black

$55.18 / each

Enter location to check availability
Catalog Page #  NA

Web Price $55.18 / each

Technical Specs

  • Item Gooseneck Task Light
  • Lamp Type LED
  • Watts 11
  • Lumens 800
  • Arm Length 22"
  • Voltage 120
  • Lamp Included Yes
  • Mounting Type Clamp Base
  • Color Black
Work Light, Clamp Mount, LED, 5W, 120V
7904
LED
5
500
22"
120
Yes
Clamp Base
Black

$271.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $271.50 / each

Technical Specs

  • Item Gooseneck Task Light
  • Lamp Type LED
  • Watts 5
  • Lumens 500
  • Arm Length 22"
  • Voltage 120
  • Lamp Included Yes
  • Mounting Type Clamp Base
  • Color Black
Task Light, LED, 120V, 6W, Black
7840
LED
6
370
22"
120
Yes
Clamp Base
Black

$172.00 / each

Enter location to check availability
Catalog Page #  516 

Web Price $172.00 / each

Technical Specs

  • Item Gooseneck Task Light
  • Lamp Type LED
  • Watts 6
  • Lumens 370
  • Arm Length 22"
  • Voltage 120
  • Lamp Included Yes
  • Mounting Type Clamp Base
  • Color Black
Task Light, LED, 120V, 7W, Gray
3001
LED
7
525
22"
120
Yes
Clamp Base
Gray

$268.00 / each

Enter location to check availability
Catalog Page #  516 

Web Price $268.00 / each

Technical Specs

  • Item Gooseneck Task Light
  • Lamp Type LED
  • Watts 7
  • Lumens 525
  • Arm Length 22"
  • Voltage 120
  • Lamp Included Yes
  • Mounting Type Clamp Base
  • Color Gray
Gooseneck Task Light, LED, Arm 22
7397 BLACK
LED
7
690
22"
120
No
Clamp Base
Black

$115.94 / each

Enter location to check availability
Catalog Page #  NA

Web Price $115.94 / each

Technical Specs

  • Item Gooseneck Task Light
  • Lamp Type LED
  • Watts 7
  • Lumens 690
  • Arm Length 22"
  • Voltage 120
  • Lamp Included No
  • Mounting Type Clamp Base
  • Color Black
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms