Gooseneck Task Lights

2 products found with these common attributes:
  • Item Gooseneck Task Light
  • Lumens 800
  • Arm Length 22"
  • Voltage 120
  • Lamp Included Yes
  • Color Black
Narrow your results by
Brand
1 Selected
Lamp Type
Please Select
Watts
Please Select
Mounting Type
1 Selected

Brand

ELECTRIX

Mounting Type

Bracket Base
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Lamp Type
Watts
Mounting Type
Price
Qty
Please use Qty box to add item(s) to cart.
Work Light, Gooseneck, 100W, 120V, L Bracket
7290
Incandescent
100
Bracket Base

$54.80 / each

Enter location to check availability
Catalog Page #  516 

Clearance Price $54.80 / each

Web Price $83.00

Technical Specs

  • Item Gooseneck Task Light
  • Lamp Type Incandescent
  • Watts 100
  • Lumens 800
  • Arm Length 22"
  • Voltage 120
  • Lamp Included Yes
  • Mounting Type Bracket Base
  • Color Black
Gooseneck Task Light, LED, Arm 22
7290 LED-R
LED
11
Bracket Base

$56.32 / each

Enter location to check availability
Catalog Page #  NA

Web Price $56.32 / each

Technical Specs

  • Item Gooseneck Task Light
  • Lamp Type LED
  • Watts 11
  • Lumens 800
  • Arm Length 22"
  • Voltage 120
  • Lamp Included Yes
  • Mounting Type Bracket Base
  • Color Black
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More