Desk Task Lights

1 product found with these common attributes:
  • Lamp Type LED
  • Watts 18
  • Lumens 1492
  • Arm Length 12"
  • Voltage 120
  • Lamp Included Yes
  • Mounting Type Weighted Base
  • Color Black
Narrow your results by
Brand
1 Selected
Item
1 Selected

Brand

ELECTRIX

Item

Desk Task Light
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Item
Price
Qty
Please use Qty box to add item(s) to cart.
Task Light, LED, 120V, 18W, Black
2068
Desk Task Light

$249.50 / each

Enter location to check availability
Catalog Page #  516 

Web Price $249.50 / each

Technical Specs

  • Item Desk Task Light
  • Lamp Type LED
  • Watts 18
  • Lumens 1492
  • Arm Length 12"
  • Voltage 120
  • Lamp Included Yes
  • Mounting Type Weighted Base
  • Color Black
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More