DV
ELECTRIX

Clamp On Light, 100 W

  • Item # 2V943
  • My Part #
  • Mfr. Model # 7420
  • Catalog Page # N/A
  • UNSPSC # 39111516
Clamp On Light, 100 W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Gooseneck Task Light
  • Task Light Type Gooseneck Task Light
  • Lamp Type Halogen
  • Watts 100
  • Arm Length 27"
  • Voltage 120
  • Lumens 1600
  • Lamp Included Yes
  • Switch Rocker
  • Color Black
  • Waterproof No
  • Overall Reach 27"
  • Cord Length 9 ft.
  • Material of Construction Metal
  • Mounting Type Clamp Base
  • Suggested Lamp Item No. 1E362
  • Cord Conductor 3
  • Cord Type SVT
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products