Articulating Arm Task Lights

2 products found with these common attributes:
  • Item Articulating Arm Task Light
  • Lamp Type LED
  • Voltage 120
  • Lamp Included Yes
  • Color Black
Narrow your results by
Brand
1 Selected
Watts
Please Select
Lumens
Please Select
Arm Length
Please Select
Mounting Type
1 Selected

Brand

ELECTRIX

Mounting Type

Weighted Base
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Watts
Lumens
Arm Length
Mounting Type
Price
Qty
Please use Qty box to add item(s) to cart.
Task Light,LED,120V,6W, Black
7844 BLACK
6
370
22"
Weighted Base

$191.00 / each

Enter location to check availability
Catalog Page #  516 

Web Price $191.00 / each

Technical Specs

  • Item Articulating Arm Task Light
  • Lamp Type LED
  • Watts 6
  • Lumens 370
  • Arm Length 22"
  • Voltage 120
  • Lamp Included Yes
  • Mounting Type Weighted Base
  • Color Black
Task Light,LED,120V,7W,Black
7399
7
690
30"
Weighted Base

$246.50 / each

Enter location to check availability
Catalog Page #  516 

Web Price $246.50 / each

Technical Specs

  • Item Articulating Arm Task Light
  • Lamp Type LED
  • Watts 7
  • Lumens 690
  • Arm Length 30"
  • Voltage 120
  • Lamp Included Yes
  • Mounting Type Weighted Base
  • Color Black
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More