Skip Content

ST
ELECTRIX

24.0" 9 Watt LED Tubular Machine Tool Light

  • Item # 52XH45
  • My Part #
  • Mfr. Model # 7749 LED
  • Catalog Page # N/A
  • UNSPSC # 39111516
Machine Tool Light,Acrylic,LED,9 W,120 V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $220.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Tubular Machine Tool Light
  • Machine Tool Light Type Tubular Machine Tool Light
  • Light Technology LED
  • Voltage 120
  • Watts 9
  • Lumens 1020
  • Outside Dia. 2.75"
  • Overall Length 24.0"
  • Tube Material Acrylic
  • Cord Length 9 ft.
  • Cord Type SVTO/O
  • Gauge/Conductor 18/3
  • Mounting Type Adjustable Bracket
  • Ballast Internal
  • Average Life 50,000 hr.
  • Special Features Specular Finish Reflector
  • Includes Heavy Duty Adjustable Steel Mounting Brackets
  • Standards UL Listed, CSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.