Skip Content

ST
ELECTRIC MOTORS AND SPECIALTIES

1/15 HP Unit Bearing Motor, Shaded Pole, 1500 Nameplate RPM,230 Voltage, Frame Non-Standard

  • Item # 40GN89
  • My Part #
  • Mfr. Model # ESP-OL50EM26H
  • Catalog Page # 38
  • UNSPSC # 26101602
Unit Bearing Motor,50W,230V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $107.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Unit Bearing Motor
  • Motor Application HVAC/R
  • Motor Sub Application Condenser Fan
  • Motor Design Shaded Pole
  • Motor Enclosure Design Open Air-Over
  • HP 1/15
  • Nameplate RPM 1500
  • Frame Non-Standard
  • Voltage 230
  • Hz 60/50
  • Phase 1
  • Full Load Amps 0.85
  • Output Watts 50
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection Auto
  • Ins. Class A
  • Motor Bearings Unit
  • Motor Frame Material Cast Iron
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CWLE
  • Length Less Shaft 5-19/32"
  • Overall Length 5-3/16"
  • Motor Shaft Design Threaded
  • Shaft Dia. 1/4" to 20"
  • Shaft Length 13/32"
  • Body Dia. 3-7/8"
  • Motor Mounting Position Horizontal
  • Bolt Circle Dia. 2-13/16"
  • Ring to Ring Center 1-13/32"
  • RPM Range 1401-1500
  • Cord Length 35"
  • Plug Type Round 2 Pin
  • Mounting Stud Length 13/32"
  • Includes Mounting Parts
  • Standards UL
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.