Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
ELECTRI-FLEX

NMHT-Series Flexible Nonmetallic Liquid Tight Conduit, 1-1/2" x 50 ft., 9" Bend, Black

  • Item # 3FLJ7
  • My Part #
  • Mfr. Model # NMHT-15x50 BLK
  • Catalog Page # N/A
  • UNSPSC # 39121202
NMHT-Series Flexible Nonmetallic Liquid Tight Conduit, 1-1/2" x 50 ft., 9" Bend, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Liquid Tight Conduit

Product Details

Flexible, nonmetallic, liquid-tight conduit may be used with metallic or nonmetallic, liquid-tight fittings.

View More

Technical Specs

  • Liquid Tight Conduit Application Nonmetallic, UL Listed
  • Item Flexible Nonmetallic Liquid Tight Conduit
  • Series NMHT
  • Conduit Trade Size 1-1/2"
  • Flexible Conduit Nominal Length 50 ft.
  • Flexible Conduit Color Black
  • Flexible Conduit Core Material Rigid PVC
  • Flexible Conduit Usable Temp. Range -4 Degrees to 221 Degrees F
  • Flexible Conduit Bend Radius 9"
  • Standards UL 79308 Conforms to UL ANSI/UL-1660 CSA LL230485 CSA 22.2 No. 227.2 Type B, RoHS and WEEE Compliant
  • Inside Dia. 1.575"
  • Outside Dia. 1.865"
  • Jacket Material Flame Retardant PVC
  • Special Features Type B Construction
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products