Skip Content

DG
ELECTRI-FLEX

NM2-Series Flexible Nonmetallic Liquid Tight Conduit, 1" x 50 ft., 1-1/4" Bend, Black

  • Item # 3FLK6
  • My Part #
  • Mfr. Model # NM2-13x50 BLK
  • Catalog Page # N/A
  • UNSPSC # 39121202
NM2-Series Flexible Nonmetallic Liquid Tight Conduit, 1" x 50 ft., 1-1/4" Bend, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Flexible, nonmetallic, liquid-tight conduit may be used with metallic or nonmetallic, liquid-tight fittings.

View More

Technical Specs

  • Liquid Tight Conduit Application Nonmetallic, Constant Flexing
  • Item Flexible Nonmetallic Liquid Tight Conduit
  • Series NM2
  • Conduit Trade Size 1"
  • Flexible Conduit Nominal Length 50 ft.
  • Flexible Conduit Color Black
  • Flexible Conduit Core Material Rigid PVC
  • Flexible Conduit Usable Temp. Range -4 Degrees to 158 Degrees F
  • Flexible Conduit Bend Radius 1-1/4"
  • Standards UL Recognized E174249 CSA LL230485 CSA 22.2 No. 227.3, RoHS and WEEE Compliant
  • Inside Dia. 1.041"
  • Outside Dia. 1.290"
  • Jacket Material Flame Retardant PVC
  • Special Features Extra Flex
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products