Skip Content

DG
ELECTRI-FLEX

LNM-P-Series Flexible Nonmetallic Liquid Tight Conduit, 3/8" x 125 ft., 2-1/2" Bend, Orange

  • Item # 3FLL2
  • My Part #
  • Mfr. Model # LNM-P 10x125 ORG
  • Catalog Page # N/A
  • UNSPSC # 39121202
Liquid-Tight Conduit,3/8 Inx125ft,Orang close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Liquid Tight Conduit

Product Details

Run wiring in continuous-flex applications with this flexible conduit. It features a seamless inner core with woven nylon mesh reinforcement.

View More

Technical Specs

  • Liquid Tight Conduit Application Nonmetallic, Hazardous Location
  • Item Flexible Nonmetallic Liquid Tight Conduit
  • Series LNM-P
  • Conduit Trade Size 3/8"
  • Flexible Conduit Nominal Length 125 ft.
  • Flexible Conduit Color Orange
  • Flexible Conduit Core Material Nylon Mesh
  • Flexible Conduit Usable Temp. Range -4 Degrees to 140 Degrees F
  • Flexible Conduit Bend Radius 2-1/2"
  • Standards UL 79308 Conforms to UL ANSI/UL-1660 CSA LL18858 CSA 22.2 No. 227.2 Type A, ROHS and WEEE Compliant
  • Inside Dia. 0.485"
  • Outside Dia. 0.755"
  • Jacket Material Flame Retardant PVC
  • Special Features Type A Construction
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products