DV
ELDON JAMES

Barbed Y Connector, Kynar, 1" Barb Size, Natural

  • Item # 23CM53
  • My Part #
  • Mfr. Model # Y0-16 NK-QC
  • Catalog Page # N/A
  • UNSPSC # 40142308
Barbed Y Connector, Kynar, 1" Barb Size, Natural close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Barbed Tube Fittings

Technical Specs

  • Item Y Connector
  • Barb Size 1"
  • Max. Pressure 260 psi@70 Degrees F
  • Temp. Range -80 Degrees to 226 Degrees F
  • Color Natural
  • Standards FDA 21CFR 177.2578
  • Compliance USP Class VI, RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).