Skip Content

 
ELDON JAMES

Straight Coupler

Straight Coupler close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Couplings 
  • Item Straight Coupler 
  • Connection Type Barbed 
Basic Material
Please Select
Body Material
Please Select
Barb Size
Please Select
For Drinking Water Applications
Please Select
For Drinking Water Applications in CA, VT, MD, LA
Please Select

Your Filters:

Clear All
SG_Brand
  • ELDON JAMES 
Select items to compare View Compare
47 Products
Compare /
Item #
Mfr.
Model #
Basic Material
Body Material
Barb Size
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Price
Qty
Please use Qty box to add item(s) to cart.
CO-2SS
Metal
316L Stainless Steel
1/8"

$2.96 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.96 / each

Price $7.63 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Straight Coupler
  • Basic Material Metal
  • Body Material 316L Stainless Steel
  • Connection Type Barbed
  • Barb Size 1/8"
CO-2.5SS
Metal
316L Stainless Steel
5/32"

$8.75 / each

Enter location to check availability
Catalog Page #  NA

Price $8.75 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Straight Coupler
  • Basic Material Metal
  • Body Material 316L Stainless Steel
  • Connection Type Barbed
  • Barb Size 5/32"
CO-3SS
Metal
316L Stainless Steel
3/16"

$9.30 / each

Enter location to check availability
Catalog Page #  NA

Price $9.30 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Straight Coupler
  • Basic Material Metal
  • Body Material 316L Stainless Steel
  • Connection Type Barbed
  • Barb Size 3/16"
CO-4SS
Metal
316L Stainless Steel
1/4"

$11.39 / each

Enter location to check availability
Catalog Page #  NA

Price $11.39 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Straight Coupler
  • Basic Material Metal
  • Body Material 316L Stainless Steel
  • Connection Type Barbed
  • Barb Size 1/4"
CO-5SS
Metal
316L Stainless Steel
5/16"

$12.93 / each

Enter location to check availability
Catalog Page #  NA

Price $12.93 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Straight Coupler
  • Basic Material Metal
  • Body Material 316L Stainless Steel
  • Connection Type Barbed
  • Barb Size 5/16"
CO-6SS
Metal
316L Stainless Steel
3/8"

$22.63 / each

Enter location to check availability
Catalog Page #  NA

Price $22.63 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Straight Coupler
  • Basic Material Metal
  • Body Material 316L Stainless Steel
  • Connection Type Barbed
  • Barb Size 3/8"
CO-8SS
Metal
316L Stainless Steel
1/2"

$35.10 / each

Enter location to check availability
Catalog Page #  NA

Price $35.10 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Straight Coupler
  • Basic Material Metal
  • Body Material 316L Stainless Steel
  • Connection Type Barbed
  • Barb Size 1/2"
CO-10SS
Metal
316L Stainless Steel
5/8"

$43.60 / each

Enter location to check availability
Catalog Page #  NA

Price $43.60 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Straight Coupler
  • Basic Material Metal
  • Body Material 316L Stainless Steel
  • Connection Type Barbed
  • Barb Size 5/8"
CO-12SS
Metal
316L Stainless Steel
3/4"

$62.35 / each

Enter location to check availability
Catalog Page #  NA

Price $62.35 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Straight Coupler
  • Basic Material Metal
  • Body Material 316L Stainless Steel
  • Connection Type Barbed
  • Barb Size 3/4"
CO-2HDPE
Plastic
HDPE
1/8"

$5.85 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $5.85 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Straight Coupler
  • Basic Material Plastic
  • Body Material HDPE
  • Connection Type Barbed
  • Barb Size 1/8"
CO-4HDPE
Plastic
HDPE
1/4"

$5.83 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $5.83 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Straight Coupler
  • Basic Material Plastic
  • Body Material HDPE
  • Connection Type Barbed
  • Barb Size 1/4"
CO-5HDPE
Plastic
HDPE
5/16"

$6.88 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $6.88 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Straight Coupler
  • Basic Material Plastic
  • Body Material HDPE
  • Connection Type Barbed
  • Barb Size 5/16"
CO-6HDPE
Plastic
HDPE
3/8"

$6.73 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $6.73 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Straight Coupler
  • Basic Material Plastic
  • Body Material HDPE
  • Connection Type Barbed
  • Barb Size 3/8"
CO-8HDPE
Plastic
HDPE
1/2"

$6.88 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $6.88 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Straight Coupler
  • Basic Material Plastic
  • Body Material HDPE
  • Connection Type Barbed
  • Barb Size 1/2"
CO-10HDPE
Plastic
HDPE
5/8"

$6.88 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $6.88 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Straight Coupler
  • Basic Material Plastic
  • Body Material HDPE
  • Connection Type Barbed
  • Barb Size 5/8"
CO-12HDPE
Plastic
HDPE
3/4"

$14.74 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $14.74 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Straight Coupler
  • Basic Material Plastic
  • Body Material HDPE
  • Connection Type Barbed
  • Barb Size 3/4"
CO-16HDPE
Plastic
HDPE
1"

$19.18 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $19.18 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Straight Coupler
  • Basic Material Plastic
  • Body Material HDPE
  • Connection Type Barbed
  • Barb Size 1"
C0-1.5 NK-QC
Plastic
Kynar
3/32"
Low Lead Compliant
Certified Low Lead Compliant

$0.77 / each

Enter location to check availability
Catalog Page #  NA

Price $0.77 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Straight Coupler
  • Basic Material Plastic
  • Body Material Kynar
  • Connection Type Barbed
  • Barb Size 3/32"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
C0-2 NK-QC
Plastic
Kynar
1/8"
Low Lead Compliant
Certified Low Lead Compliant

$0.79 / each

Enter location to check availability
Catalog Page #  NA

Price $0.79 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Straight Coupler
  • Basic Material Plastic
  • Body Material Kynar
  • Connection Type Barbed
  • Barb Size 1/8"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
C0-5 NK-QC
Plastic
Kynar
5/16"
Low Lead Compliant
Certified Low Lead Compliant

$2.34 / each

Enter location to check availability
Catalog Page #  NA

Price $2.34 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Straight Coupler
  • Basic Material Plastic
  • Body Material Kynar
  • Connection Type Barbed
  • Barb Size 5/16"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
C0-6 NK-QC
Plastic
Kynar
3/8"
Low Lead Compliant
Certified Low Lead Compliant

$2.57 / each

Enter location to check availability
Catalog Page #  NA

Price $2.57 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Straight Coupler
  • Basic Material Plastic
  • Body Material Kynar
  • Connection Type Barbed
  • Barb Size 3/8"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
C0-8 NK-QC
Plastic
Kynar
1/2"
Low Lead Compliant
Certified Low Lead Compliant

$3.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3.00 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Straight Coupler
  • Basic Material Plastic
  • Body Material Kynar
  • Connection Type Barbed
  • Barb Size 1/2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
C0-10 NK-QC
Plastic
Kynar
5/8"
Low Lead Compliant
Certified Low Lead Compliant

$3.43 / each

Enter location to check availability
Catalog Page #  NA

Price $3.43 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Straight Coupler
  • Basic Material Plastic
  • Body Material Kynar
  • Connection Type Barbed
  • Barb Size 5/8"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
C0-12 NK-QC
Plastic
Kynar
3/4"
Low Lead Compliant
Certified Low Lead Compliant

$4.34 / each

Enter location to check availability
Catalog Page #  NA

Price $4.34 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Straight Coupler
  • Basic Material Plastic
  • Body Material Kynar
  • Connection Type Barbed
  • Barb Size 3/4"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
C0-16 NK-QC
Plastic
Kynar
1"
Low Lead Compliant
Certified Low Lead Compliant

$5.60 / each

Enter location to check availability
Catalog Page #  NA

Price $5.60 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Straight Coupler
  • Basic Material Plastic
  • Body Material Kynar
  • Connection Type Barbed
  • Barb Size 1"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
C0-1BN
Plastic
Nylon
1/16"

$8.83 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $8.83 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Straight Coupler
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed
  • Barb Size 1/16"
C0-2BN
Plastic
Nylon
1/8"

$6.12 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $6.12 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Straight Coupler
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed
  • Barb Size 1/8"
C0-4BN
Plastic
Nylon
1/4"

$8.83 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $8.83 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Straight Coupler
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed
  • Barb Size 1/4"
C0-6BN
Plastic
Nylon
3/8"

$6.12 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $6.12 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Straight Coupler
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed
  • Barb Size 3/8"
C0-8BN
Plastic
Nylon
1/2"

$5.69 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $5.69 / pkg. of 10

Price $5.99 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Straight Coupler
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed
  • Barb Size 1/2"
C0-10BN
Plastic
Nylon
5/8"

$2.32 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.32 / pkg. of 10

Price $6.48 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Straight Coupler
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed
  • Barb Size 5/8"
C0-16BN
Plastic
Nylon
1"

$4.49 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $4.49 / pkg. of 10

Price $16.72 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Straight Coupler
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed
  • Barb Size 1"
C0-2WP
Plastic
Polypropylene
1/8"

$7.08 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $7.08 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Straight Coupler
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed
  • Barb Size 1/8"
C0-3WP
Plastic
Polypropylene
3/16"

$10.69 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $10.69 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Straight Coupler
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed
  • Barb Size 3/16"
C0-4WP
Plastic
Polypropylene
1/4"

$6.50 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $6.50 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Straight Coupler
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed
  • Barb Size 1/4"
C0-5WP
Plastic
Polypropylene
5/16"

$6.53 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $6.53 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Straight Coupler
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed
  • Barb Size 5/16"
C0-6WP
Plastic
Polypropylene
3/8"

$6.47 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $6.47 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Straight Coupler
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed
  • Barb Size 3/8"
C0-6 PP-QC
Plastic
Polypropylene
3/8"
Low Lead Compliant
Certified Low Lead Compliant

$0.60 / each

Enter location to check availability
Catalog Page #  NA

Price $0.60 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Straight Coupler
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed
  • Barb Size 3/8"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
C0-8WP
Plastic
Polypropylene
1/2"

$6.62 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $6.62 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Straight Coupler
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed
  • Barb Size 1/2"
C0-10WP
Plastic
Polypropylene
5/8"

$9.58 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $9.58 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Straight Coupler
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed
  • Barb Size 5/8"
C0-12WP
Plastic
Polypropylene
3/4"

$16.57 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $16.57 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Straight Coupler
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed
  • Barb Size 3/4"
C0-16WP
Plastic
Polypropylene
1"

$15.26 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $15.26 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Straight Coupler
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed
  • Barb Size 1"
C0-16 PP-QC
Plastic
Polypropylene
1"
Low Lead Compliant
Certified Low Lead Compliant

$1.27 / each

Enter location to check availability
Catalog Page #  NA

Price $1.27 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Straight Coupler
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed
  • Barb Size 1"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
C0-2NK
Plastic
PVC
1/8"

$5.56 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Price $5.56 / pkg. of 5

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Straight Coupler
  • Basic Material Plastic
  • Body Material PVC
  • Connection Type Barbed
  • Barb Size 1/8"
C0-4NK
Plastic
PVC
1/4"

$16.77 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Price $16.77 / pkg. of 5

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Straight Coupler
  • Basic Material Plastic
  • Body Material PVC
  • Connection Type Barbed
  • Barb Size 1/4"
C0-6NK
Plastic
PVC
3/8"

$15.68 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Price $15.68 / pkg. of 5

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Straight Coupler
  • Basic Material Plastic
  • Body Material PVC
  • Connection Type Barbed
  • Barb Size 3/8"
C0-8NK
Plastic
PVC
1/2"

$18.44 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Price $18.44 / pkg. of 5

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Straight Coupler
  • Basic Material Plastic
  • Body Material PVC
  • Connection Type Barbed
  • Barb Size 1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More