Skip Content

 
ELDON JAMES

Reducing Coupler

Reducing Coupler close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Couplings 
  • Item Reducing Coupler 
  • Connection Type Barbed 
Basic Material
Please Select
Body Material
Please Select
Barb Size
Please Select

Your Filters:

Clear All
SG_Brand
  • ELDON JAMES 
Select items to compare View Compare
31 Products
Compare /
Item #
Mfr.
Model #
Basic Material
Body Material
Barb Size
Price
Qty
Please use Qty box to add item(s) to cart.
C2-1.5SS
Metal
316L Stainless Steel
1/8" x 3/32"

$11.28 / each

Enter location to check availability
Catalog Page #  NA

Price $11.28 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupler
  • Basic Material Metal
  • Body Material 316L Stainless Steel
  • Connection Type Barbed
  • Barb Size 1/8" x 3/32"
C2.5-1.5SS
Metal
316L Stainless Steel
5/32" x 3/32"

$12.45 / each

Enter location to check availability
Catalog Page #  NA

Price $12.45 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupler
  • Basic Material Metal
  • Body Material 316L Stainless Steel
  • Connection Type Barbed
  • Barb Size 5/32" x 3/32"
C4-2SS
Metal
316L Stainless Steel
1/4" x 1/8"

$12.95 / each

Enter location to check availability
Catalog Page #  NA

Price $12.95 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupler
  • Basic Material Metal
  • Body Material 316L Stainless Steel
  • Connection Type Barbed
  • Barb Size 1/4" x 1/8"
C4-2.5SS
Metal
316L Stainless Steel
1/4" x 5/32"

$14.60 / each

Enter location to check availability
Catalog Page #  NA

Price $14.60 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupler
  • Basic Material Metal
  • Body Material 316L Stainless Steel
  • Connection Type Barbed
  • Barb Size 1/4" x 5/32"
C4-3SS
Metal
316L Stainless Steel
1/4" x 3/16"

$16.26 / each

Enter location to check availability
Catalog Page #  NA

Price $16.26 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupler
  • Basic Material Metal
  • Body Material 316L Stainless Steel
  • Connection Type Barbed
  • Barb Size 1/4" x 3/16"
C5-4SS
Metal
316L Stainless Steel
5/16" x 1/4"

$18.61 / each

Enter location to check availability
Catalog Page #  NA

Price $18.61 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupler
  • Basic Material Metal
  • Body Material 316L Stainless Steel
  • Connection Type Barbed
  • Barb Size 5/16" x 1/4"
C8-4SS
Metal
316L Stainless Steel
1/2" x 1/4"

$24.84 / each

Enter location to check availability
Catalog Page #  NA

Price $24.84 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupler
  • Basic Material Metal
  • Body Material 316L Stainless Steel
  • Connection Type Barbed
  • Barb Size 1/2" x 1/4"
C12-8SS
Metal
316L Stainless Steel
3/4" x 1/2"

$27.25 / each

Enter location to check availability
Catalog Page #  NA

Price $27.25 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupler
  • Basic Material Metal
  • Body Material 316L Stainless Steel
  • Connection Type Barbed
  • Barb Size 3/4" x 1/2"
C4-2HDPE
Plastic
HDPE
1/4" x 1/8"

$8.08 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $8.08 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupler
  • Basic Material Plastic
  • Body Material HDPE
  • Connection Type Barbed
  • Barb Size 1/4" x 1/8"
C4-3HDPE
Plastic
HDPE
1/4" x 3/16"

$7.90 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $7.90 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupler
  • Basic Material Plastic
  • Body Material HDPE
  • Connection Type Barbed
  • Barb Size 1/4" x 3/16"
C8-4HDPE
Plastic
HDPE
1/2" x 1/4"

$8.65 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $8.65 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupler
  • Basic Material Plastic
  • Body Material HDPE
  • Connection Type Barbed
  • Barb Size 1/2" x 1/4"
C8-6HDPE
Plastic
HDPE
1/2" x 3/8"

$8.65 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $8.65 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupler
  • Basic Material Plastic
  • Body Material HDPE
  • Connection Type Barbed
  • Barb Size 1/2" x 3/8"
C10-6HDPE
Plastic
HDPE
5/8" x 3/8"

$9.03 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $9.03 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupler
  • Basic Material Plastic
  • Body Material HDPE
  • Connection Type Barbed
  • Barb Size 5/8" x 3/8"
C10-8HDPE
Plastic
HDPE
5/8" x 1/2"

$9.07 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $9.07 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupler
  • Basic Material Plastic
  • Body Material HDPE
  • Connection Type Barbed
  • Barb Size 5/8" x 1/2"
C6-4HDPE
Plastic
HDPE
3/8 to 1/4"

$8.46 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $8.46 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupler
  • Basic Material Plastic
  • Body Material HDPE
  • Connection Type Barbed
  • Barb Size 3/8 to 1/4"
C4-3BN
Plastic
Nylon
1/4" x 3/16"

$11.34 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $11.34 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupler
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed
  • Barb Size 1/4" x 3/16"
C6-4BN
Plastic
Nylon
3/8" x 1/4"

$8.46 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $8.46 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupler
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed
  • Barb Size 3/8" x 1/4"
C8-4BN
Plastic
Nylon
1/2" x 1/4"

$8.83 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $8.83 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupler
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed
  • Barb Size 1/2" x 1/4"
C10-8BN
Plastic
Nylon
5/8" x 1/2"

$6.64 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $6.64 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupler
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed
  • Barb Size 5/8" x 1/2"
C4-2WP
Plastic
Polypropylene
1/4" x 1/8"

$3.41 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.41 / pkg. of 10

Price $10.93 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupler
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed
  • Barb Size 1/4" x 1/8"
C4-3WP
Plastic
Polypropylene
1/4" x 3/16"

$15.15 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $15.15 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupler
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed
  • Barb Size 1/4" x 3/16"
C6-4WP
Plastic
Polypropylene
3/8" x 1/4"

$9.22 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $9.22 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupler
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed
  • Barb Size 3/8" x 1/4"
C8-4WP
Plastic
Polypropylene
1/2" x 1/4"

$9.05 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $9.05 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupler
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed
  • Barb Size 1/2" x 1/4"
C8-6WP
Plastic
Polypropylene
1/2" x 3/8"

$9.22 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $9.22 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupler
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed
  • Barb Size 1/2" x 3/8"
C10-6WP
Plastic
Polypropylene
5/8" x 3/8"

$9.39 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $9.39 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupler
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed
  • Barb Size 5/8" x 3/8"
C4-2NK
Plastic
PVC
1/4" x 1/8"

$14.00 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Price $14.00 / pkg. of 5

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupler
  • Basic Material Plastic
  • Body Material PVC
  • Connection Type Barbed
  • Barb Size 1/4" x 1/8"
C6-4NK
Plastic
PVC
3/8" x 1/4"

$14.63 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Price $14.63 / pkg. of 5

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupler
  • Basic Material Plastic
  • Body Material PVC
  • Connection Type Barbed
  • Barb Size 3/8" x 1/4"
C8-4NK
Plastic
PVC
1/2" x 1/4"

$17.62 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Price $17.62 / pkg. of 5

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupler
  • Basic Material Plastic
  • Body Material PVC
  • Connection Type Barbed
  • Barb Size 1/2" x 1/4"
C8-6NK
Plastic
PVC
1/2" x 3/8"

$24.83 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Price $24.83 / pkg. of 5

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupler
  • Basic Material Plastic
  • Body Material PVC
  • Connection Type Barbed
  • Barb Size 1/2" x 3/8"
C10-6NK
Plastic
PVC
5/8" x 3/8"

$26.90 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Price $26.90 / pkg. of 5

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupler
  • Basic Material Plastic
  • Body Material PVC
  • Connection Type Barbed
  • Barb Size 5/8" x 3/8"
C10-8NK
Plastic
PVC
5/8" x 1/2"

$27.55 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Price $27.55 / pkg. of 5

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Reducing Coupler
  • Basic Material Plastic
  • Body Material PVC
  • Connection Type Barbed
  • Barb Size 5/8" x 1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More