Skip Content

 
ELDON JAMES

Male Tee

Male Tee close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Tees 
  • Item Male Tee 
  • Basic Material Plastic 
  • Connection Type Barbed x Barbed x MNPT 
Body Material
Please Select
Barb Size
Please Select
Pipe Size
Please Select

Your Filters:

Clear All
SG_Brand
  • ELDON JAMES 
Select items to compare View Compare
16 Products
Compare /
Item #
Mfr.
Model #
Body Material
Barb Size
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
T4-4HDPE
Polyethylene
1/4"
1/4"

$13.08 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $13.08 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Tee
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x Barbed x MNPT
  • Barb Size 1/4"
  • Pipe Size 1/4"
T6-4HDPE
Polyethylene
1/4"
3/8"

$13.11 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $13.11 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Tee
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x Barbed x MNPT
  • Barb Size 1/4"
  • Pipe Size 3/8"
T8-4HDPE
Polyethylene
1/4"
1/2"

$14.37 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $14.37 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Tee
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x Barbed x MNPT
  • Barb Size 1/4"
  • Pipe Size 1/2"
T4-6HDPE
Polyethylene
3/8"
1/4"

$10.02 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $10.02 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Tee
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x Barbed x MNPT
  • Barb Size 3/8"
  • Pipe Size 1/4"
T6-6HDPE
Polyethylene
3/8"
3/8"

$14.24 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $14.24 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Tee
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x Barbed x MNPT
  • Barb Size 3/8"
  • Pipe Size 3/8"
T8-6HDPE
Polyethylene
3/8"
1/2"

$15.02 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $15.02 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Tee
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x Barbed x MNPT
  • Barb Size 3/8"
  • Pipe Size 1/2"
T8-8HDPE
Polyethylene
1/2"
1/2"

$15.42 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $15.42 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Tee
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x Barbed x MNPT
  • Barb Size 1/2"
  • Pipe Size 1/2"
T12-12HDPE
Polyethylene
3/4"
3/4"

$18.63 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $18.63 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Tee
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x Barbed x MNPT
  • Barb Size 3/4"
  • Pipe Size 3/4"
T16-16HDPE
Polyethylene
1"
1"

$21.74 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $21.74 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Tee
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x Barbed x MNPT
  • Barb Size 1"
  • Pipe Size 1"
T8-4WP
Polypropylene
1/4"
1/2"

$14.08 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $14.08 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Tee
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed x Barbed x MNPT
  • Barb Size 1/4"
  • Pipe Size 1/2"
T4-4NK
Polyvinylidene Chloride
1/4"
1/4"

$19.81 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Price $19.81 / pkg. of 5

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Tee
  • Basic Material Plastic
  • Body Material Polyvinylidene Chloride
  • Connection Type Barbed x Barbed x MNPT
  • Barb Size 1/4"
  • Pipe Size 1/4"
T6-4NK
Polyvinylidene Chloride
1/4"
3/8"

$27.75 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Price $27.75 / pkg. of 5

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Tee
  • Basic Material Plastic
  • Body Material Polyvinylidene Chloride
  • Connection Type Barbed x Barbed x MNPT
  • Barb Size 1/4"
  • Pipe Size 3/8"
T8-4NK
Polyvinylidene Chloride
1/4"
1/2"

$29.35 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Price $29.35 / pkg. of 5

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Tee
  • Basic Material Plastic
  • Body Material Polyvinylidene Chloride
  • Connection Type Barbed x Barbed x MNPT
  • Barb Size 1/4"
  • Pipe Size 1/2"
T4-6NK
Polyvinylidene Chloride
3/8"
1/4"

$29.60 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Price $29.60 / pkg. of 5

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Tee
  • Basic Material Plastic
  • Body Material Polyvinylidene Chloride
  • Connection Type Barbed x Barbed x MNPT
  • Barb Size 3/8"
  • Pipe Size 1/4"
T6-6NK
Polyvinylidene Chloride
3/8"
3/8"

$30.80 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Price $30.80 / pkg. of 5

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Tee
  • Basic Material Plastic
  • Body Material Polyvinylidene Chloride
  • Connection Type Barbed x Barbed x MNPT
  • Barb Size 3/8"
  • Pipe Size 3/8"
T8-8NK
Polyvinylidene Chloride
1/2"
1/2"

$35.80 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Price $35.80 / pkg. of 5

Technical Specs

  • Fittings Sub-Category Tees
  • Item Male Tee
  • Basic Material Plastic
  • Body Material Polyvinylidene Chloride
  • Connection Type Barbed x Barbed x MNPT
  • Barb Size 1/2"
  • Pipe Size 1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More