Skip Content

 
ELDON JAMES

Male Elbow, 90 Degrees

Male Elbow, 90 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Elbows 
  • Item Male Elbow, 90 Degrees 
  • Basic Material Plastic 
  • Connection Type Barbed x MNPT 
Body Material
Please Select
Barb Size
Please Select
Pipe Size
Please Select

Your Filters:

Clear All
SG_Brand
  • ELDON JAMES 
Select items to compare View Compare
28 Products
Compare /
Item #
Mfr.
Model #
Body Material
Barb Size
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
L1032-1BN
Nylon
1/16"
10-32

$8.88 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $8.88 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 1/16"
  • Pipe Size 10-32
L2-3BN
Nylon
3/16"
1/8"

$9.73 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $9.73 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 3/16"
  • Pipe Size 1/8"
L4-3BN
Nylon
3/16"
1/4"

$9.73 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $9.73 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 3/16"
  • Pipe Size 1/4"
L2-4BN
Nylon
1/4"
1/8"

$9.44 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $9.44 / pkg. of 10

Price $9.94 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 1/4"
  • Pipe Size 1/8"
L8-4BN
Nylon
1/4"
1/2"

$9.94 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $9.94 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 1/4"
  • Pipe Size 1/2"
L4-5BN
Nylon
5/16"
1/4"

$10.16 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $10.16 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 5/16"
  • Pipe Size 1/4"
L6-5BN
Nylon
5/16"
3/8"

$11.29 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $11.29 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 5/16"
  • Pipe Size 3/8"
L4-6BN
Nylon
3/8"
1/4"

$9.44 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $9.44 / pkg. of 10

Price $9.94 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 3/8"
  • Pipe Size 1/4"
L6-8BN
Nylon
1/2"
3/8"

$2.93 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.93 / pkg. of 10

Price $9.39 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 1/2"
  • Pipe Size 3/8"
L8-8BN
Nylon
1/2"
1/2"

$2.93 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.93 / pkg. of 10

Price $9.39 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 1/2"
  • Pipe Size 1/2"
L12-10BN
Nylon
5/8"
3/4"

$15.83 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $15.83 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 5/8"
  • Pipe Size 3/4"
L16-16BN
Nylon
1"
1"

$16.75 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $16.75 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Barbed x MNPT
  • Barb Size 1"
  • Pipe Size 1"
L1032-1HDPE
Polyethylene
1/16"
10-32

$9.54 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $9.54 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x MNPT
  • Barb Size 1/16"
  • Pipe Size 10-32
L4-3HDPE
Polyethylene
3/16"
1/4"

$12.97 / pkg. of 10

Enter location to check availability
Catalog Page #  3548 

Price $12.97 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x MNPT
  • Barb Size 3/16"
  • Pipe Size 1/4"
L2-6HDPE
Polyethylene
3/8"
1/8"

$13.24 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $13.24 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x MNPT
  • Barb Size 3/8"
  • Pipe Size 1/8"
L12-10HDPE
Polyethylene
5/8"
3/4"

$20.30 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $20.30 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Polyethylene
  • Connection Type Barbed x MNPT
  • Barb Size 5/8"
  • Pipe Size 3/4"
L1032-1WP
Polypropylene
1/16"
10-32

$11.89 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $11.89 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Barbed x MNPT
  • Barb Size 1/16"
  • Pipe Size 10-32
L4-4NK
Polyvinylidene Chloride
1/4"
1/4"

$22.76 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Price $22.76 / pkg. of 5

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Polyvinylidene Chloride
  • Connection Type Barbed x MNPT
  • Barb Size 1/4"
  • Pipe Size 1/4"
L6-4NK
Polyvinylidene Chloride
1/4"
3/8"

$24.53 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Price $24.53 / pkg. of 5

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Polyvinylidene Chloride
  • Connection Type Barbed x MNPT
  • Barb Size 1/4"
  • Pipe Size 3/8"
L8-4NK
Polyvinylidene Chloride
1/4"
1/2"

$24.95 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Price $24.95 / pkg. of 5

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Polyvinylidene Chloride
  • Connection Type Barbed x MNPT
  • Barb Size 1/4"
  • Pipe Size 1/2"
L4-6NK
Polyvinylidene Chloride
3/8"
1/4"

$20.38 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Price $20.38 / pkg. of 5

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Polyvinylidene Chloride
  • Connection Type Barbed x MNPT
  • Barb Size 3/8"
  • Pipe Size 1/4"
L6-6NK
Polyvinylidene Chloride
3/8"
3/8"

$22.88 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Price $22.88 / pkg. of 5

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Polyvinylidene Chloride
  • Connection Type Barbed x MNPT
  • Barb Size 3/8"
  • Pipe Size 3/8"
L8-6NK
Polyvinylidene Chloride
3/8"
1/2"

$28.70 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Price $28.70 / pkg. of 5

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Polyvinylidene Chloride
  • Connection Type Barbed x MNPT
  • Barb Size 3/8"
  • Pipe Size 1/2"
L4-8NK
Polyvinylidene Chloride
1/2"
1/4"

$21.05 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Price $21.05 / pkg. of 5

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Polyvinylidene Chloride
  • Connection Type Barbed x MNPT
  • Barb Size 1/2"
  • Pipe Size 1/4"
L6-8NK
Polyvinylidene Chloride
1/2"
3/8"

$24.27 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Price $24.27 / pkg. of 5

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Polyvinylidene Chloride
  • Connection Type Barbed x MNPT
  • Barb Size 1/2"
  • Pipe Size 3/8"
L8-8NK
Polyvinylidene Chloride
1/2"
1/2"

$26.05 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Price $26.05 / pkg. of 5

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Polyvinylidene Chloride
  • Connection Type Barbed x MNPT
  • Barb Size 1/2"
  • Pipe Size 1/2"
L16-16NK
Polyvinylidene Chloride
1"
1"

$46.70 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Price $46.70 / pkg. of 5

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Polyvinylidene Chloride
  • Connection Type Barbed x MNPT
  • Barb Size 1"
  • Pipe Size 1"
L12-12NK
Polyvinylidene Fluoride
3/4"
3/4"

$38.25 / pkg. of 5

Enter location to check availability
Catalog Page #  3548 

Price $38.25 / pkg. of 5

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Polyvinylidene Fluoride
  • Connection Type Barbed x MNPT
  • Barb Size 3/4"
  • Pipe Size 3/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More