Skip Content
WV
ELDON JAMES

Luer Male Plug,Polypropylene

  • Item # 23CL06
  • My Part #
  • Mfr. Model # LM-P PP-QC
  • Catalog Page # N/A
  • UNSPSC # 40142609
Luer Male Plug,Polypropylene close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $0.33 / each

Web Price $0.33

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.01 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Luer Fittings

• Max. pressure: 125 psi at 70°F
Certified, laboratory-tested luer fittings are manufactured in a USP Class VI cleanroom according to ISO 594-1 and 594-2 standards. Twist lock connections. Suitable for biomedical applications including intravenous (IV) lines and gas lines.

View More

Technical Specs

  • Item Luer Male Plug
  • Body Material Polypropylene
  • Connection Type Luer Twist Lock
  • Tube Inside Dia. 3/8 "
  • Max. Pressure 125 psi @ 70 Degrees F
  • Temp. Range -9 Degrees to 150 Degrees F
  • Standards USP Class VI, USP 661
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.