Skip Content

DV
ELDON JAMES

Luer Female Plug,Nylon

  • Item # 23CL03
  • My Part #
  • Mfr. Model # LF-P NN-QC
  • Catalog Page # N/A
  • UNSPSC # 40142609
Luer Female Plug,Nylon close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Luer Tube Fittings

Product Details

Luer Fittings

• Max. pressure: 125 psi at 70°F
Certified, laboratory-tested luer fittings are manufactured in a USP Class VI cleanroom according to ISO 594-1 and 594-2 standards. Twist lock connections. Suitable for biomedical applications including intravenous (IV) lines and gas lines.

View More

Technical Specs

  • Item Luer Female Plug
  • Body Material Nylon
  • Connection Type Luer Twist Lock
  • Tube Inside Dia. 3/8 "
  • Max. Pressure 125 psi @ 70 Degrees F
  • Temp. Range -50 Degrees to 275 Degrees F
  • Standards FDA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).


Alternate Search Terms