Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
ELDON JAMES

100 ft. Natural Polyethylene Tubing, 7/8" Outside Dia., 3/4" Inside Dia.

  • Item # 1PCU2
  • Mfr. Model # FX12-16N
  • Catalog Page # N/A
  • UNSPSC # 31231313
100 ft. Natural Polyethylene Tubing, 7/8" Outside Dia., 3/4" Inside Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Polyethylene Tubing

Product Details

Flexible Polyethylene Tubing

• Temp. range: -40° to 170°F Hardness: Shore A92 100-ft. length
Combines inert qualities of polyethylene with flexibility of 78 durometer PVC. Use with single-barb fittings, as an alternative to rigid polyethylene tubing. Impact-resistant at low temperatures. Suitable for potable water, beverage transfer, and similar applications.
NSF 51 and 61 certified.

View More

Technical Specs

  • Item Tubing
  • Tube Material Polyethylene
  • Tube Hardness Shore A: 86
  • Inside Dia. 3/4"
  • Outside Dia. 7/8"
  • Wall Thickness 1/16"
  • Max. Pressure 30 psi
  • Tube Length 100 ft.
  • Tube Color Natural
  • Tube Bend Radius 8"
  • Temp. Range -40 Degrees to 170 Degrees F
  • Standards NSF 51, 61
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms